1 in. Push On Straight Schedule 40 CPVC and EPDM Sprinkler Coupling
GripLoc™ 1 in. Push On Straight Schedule 40 CPVC and EPDM Sprinkler Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 20-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- GripLoc™
- Color Finish Name:
- White
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Material:
- Plastic, Rubber
- Material Type:
- CPVC, EPDM
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Pressure - Maximum:
- 235 psi
- Schedule Class:
- 40
- UL Listed:
- No