• Cart

DESCRIPTION

Griplock Systems Cable with Barrel Terminal

GAS1687

Length:

SPECIFICATIONS

Diameter
1/16 in
Length
120 in
Material
Stainless Steel, Steel, Zinc
Material Type
304

Starting at
Call for Pricing
  • QUANTITY