1 in. NPT Cast Iron 300 psi Air Release & Vacuum Valve

You last purchased this on
 
Griswold Industries

1 in. NPT Cast Iron 300 psi Air Release & Vacuum Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Griswold Industries

1 in. NPT Cast Iron 300 psi Air Release & Vacuum Valve

  • Fast #
  • Part #C361CAV5643B
  • Item #1477038
  • Manufacturer Part #361-CAV-564.3B
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Orifice Size 5/64 in
  • Easily serviced without removal from pipeline
  • T316 stainless steel float
  • Maximum working temperature: 180 Deg F
  • The Cla-Val Series 36 air and Vacuum valve is a multipurpose valve that combines the operation of both the Model 34 air Release valve and Model 35 air and Vacuum valve
  • Engineered For Drip Tight Seal at Low Pressures
  • Requires Certification

Specifications

ASTM:
ASTM A-126, ASTM A-276
AWWA:
AWWA C-512
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
10-1/2 in
Length:
11-3/8 in
Material:
Cast Iron
Pressure - Maximum:
300 psi
Recommended Valve Application:
Air, Water
Valve Body Material:
Cast Iron
Valve Seat Material:
Buna-N
Valve Size:
1 in
Valve Type:
Air Valve