2-1/2 in. 250# and 300# Ductile Iron Grooved Globe Pressure Reducing Valve

You last purchased this on
 
Cla-Val Products

Model 90G-21 2-1/2 in. 250# and 300# Ductile Iron Grooved Globe Pressure Reducing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cla-Val Products

Model 90G-21 2-1/2 in. 250# and 300# Ductile Iron Grooved Globe Pressure Reducing Valve

  • Fast #
  • Part #C90G21L
  • Item #3784157
  • Manufacturer Part #90G-21
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Available in globe (90G-21) and angle patterns (90A-21), our diaphragm actuated design is proven to be highly reliable and easy to maintain
  • Globe and angle pattern valves feature a full range of adjustments.
  • Cla-Val 90-21 pressure reducing valves are indispensable in any fire protection system
  • All configurations of the valve can be supplied with optional internal and external epoxy coating of the main valve wetted surfaces
  • Epoxy coating is strongly recommended for all fire system valves (excluding bronze valves)
  • These valves are also available in a variety of material options
  • Requires Certification

Specifications

ANSI:
ANSI B16.42
ASTM:
ASTM A-536 Grade 65-45-12
Coating:
Epoxy
Collection:
Model 90G-21
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Flow Rate:
306 gpm
IAPMO Listed -:
No
Installation Type:
Horizontal, Vertical
Length:
11 in
Material:
Ductile Iron, Cast Bronze, Stainless Steel
NSF Certified:
No
Pressure Class:
250#, 300#
Recommended Valve Application:
Fire Protection, Water
Temperature Range:
Up to 180 Deg F
UL Listed:
Yes
Valve Body Style:
Globe
Valve Seat Material:
Stainless Steel
Valve Size:
2-1/2 in
Valve Type:
Globe Pressure Reducing Valve