3 in. 250# and 300# Ductile Iron Grooved Globe Pressure Reducing Valve
Model 90G-21 3 in. 250# and 300# Ductile Iron Grooved Globe Pressure Reducing Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Available in globe (90G-21) and angle patterns (90A-21), our diaphragm actuated design is proven to be highly reliable and easy to maintain
- Globe and angle pattern valves feature a full range of adjustments.
- Cla-Val 90-21 pressure reducing valves are indispensable in any fire protection system
- All configurations of the valve can be supplied with optional internal and external epoxy coating of the main valve wetted surfaces
- Epoxy coating is strongly recommended for all fire system valves (excluding bronze valves)
- These valves are also available in a variety of material options
Specifications
- ANSI:
- ANSI B16.42
- ASTM:
- ASTM A-536 Grade 65-45-12
- Coating:
- Epoxy
- Collection:
- Model 90G-21
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Flow Rate:
- 441 gpm
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal, Vertical
- Length:
- 12-1/2 in
- Material:
- Ductile Iron, Cast Bronze, Stainless Steel
- NSF Certified:
- No
- Pressure Class:
- 250#, 300#
- Recommended Valve Application:
- Fire Protection, Water
- Temperature Range:
- Up to 180 Deg F
- UL Listed:
- Yes
- Valve Body Style:
- Globe
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3 in
- Valve Type:
- Globe Pressure Reducing Valve