3/8 in. NPT Brass and Steel 75 psi Pressure Reducing Control Valve
3/8 in. NPT Brass and Steel 75 psi Pressure Reducing Control Valve
Frequently Purchased Together
Product Details
- Hydraulic or pneumatic operation
- Simplified design, easy adjustments
- Direct Acting
- These valves are held open by the force of the compression spring above the diaphragm, and close when the downstream pressure acting on the underside of the diaphragm exceeds the spring setting
- CRD Pressure Reducing Control automatically reduce a higher inlet pressure to a lower outlet pressure
- They are direct acting, spring loaded, diaphragm type control regulators that operate hydraulically or pneumatically
- Gauge connection port
- Operates in any position
- The CRD senses downstream pressure directly
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 7-19/50 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - High:
- 75
- Pressure - Maximum:
- 400 psi
- Valve Body Material:
- Bronze
- Valve Body Style:
- Straight
- Valve Operator:
- Screw Handle
- Valve Seat Material:
- Steel
- Valve Size:
- 3/8 in
- Valve Type:
- Pressure Reducing Valve