DESCRIPTION

Griswold Industries Fire Protection Pressure Reducing Valve

C90G21A

Valve Size:

SPECIFICATIONS

End Connection 1
Grooved
End Connection 2
Grooved
IAPMO Listed
No
Material
Ductile Iron
Maximum Pressure
175 psi
NSF Certified
No
Pressure Class
300#
Valve Size
3 in
Valve Type
Pressure Reducing Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY