3 in. Grooved Ductile Iron Automatic Control Valve

You last purchased this on
 
Griswold Industries

Model 90-21 3 in. Grooved Ductile Iron Automatic Control Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Griswold Industries

Model 90-21 3 in. Grooved Ductile Iron Automatic Control Valve

  • Fast #
  • Part #C90G21AM
  • Item #3795120
  • Manufacturer Part #90G-21
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Model 90-21
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved x Grooved
Material:
Ductile Iron
NSF Certified:
No
Pressure - Maximum:
175 psi
Pressure Class:
300#
Valve Size:
3 in
Valve Type:
Automatic Control Valve