DESCRIPTION

  • Battery capacity of 7 years with 150 actuations a day
  • Easy faucet battery capacity test through infrared window
  • Grohe EcoJoy™ reduces water consumption by up to 50%
  • Grohe QuickFix® installation requires fewer, less complicated parts to reduce installation time
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes CR-P2 lithium 6V battery
  • Includes dirt strainers and check valves on the inlets
  • Infrared electronic activation
  • Seven pre-set programs: auto flush, thermal disinfection, and cleaning mode
  • Single, braided supply line

Grohe Euroeco 0.2 gpc Touch Free Centerset Lavatory Faucet

G36314

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Euroeco
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Installation
1 Hole
Flow Rate
0.5 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
3-3/8 in
Spout Reach
5-1/2 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
$407.42
EACH
  • QUANTITY