DESCRIPTION

  • Extends 1-1/8" for Grohtemp non-integrated rough-in valve

Grohe Talia® 1-1/8 in. Extension Kit

G47328

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Talia®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Length
1-1/8 in
NSF Certified
No
WaterSense Labeled
No

Starting at
$215.88
EACH
  • QUANTITY