1-17/50 in. Socket Wrench 1 Piece

You last purchased this on
 
GROHE

Universal 1-17/50 in. Socket Wrench 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Universal 1-17/50 in. Socket Wrench 1 Piece

  • Fast #
  • Part #G19332000
  • Item #4820230
  • Manufacturer Part #19332000
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Installation tool
  • Chrome finish
  • Requires Certification

Documents


Specifications

Application:
Repair, Residential
Built-In Grinder:
No
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drive Size:
1-17/50 in
Height:
1-63/100 in
IAPMO Listed -:
No
Length:
3-22/25 in
Material:
Metal
NSF Certified:
Yes
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Socket Wrench
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.31 lb
Width:
1-63/100 in