• Cart

DESCRIPTION

Grohe Grandera 1.2 gpm 1-Hole Lavatory Faucet with Single Lever Handle

G23311

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Grandera
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Single Handle
Trim Only
No
WaterSense Labeled
No

Starting at
$354.82
EACH
  • QUANTITY

DOCUMENTS