1/2 in. Check Valve
Universal 1/2 in. Check Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Check valve
Documents
Specifications
- Application:
- Repair
- Brand Model Compatibility:
- 19577EN1, 23792EN1
- Built-In Grinder:
- No
- Collection:
- Universal
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Faucet Part Type:
- Non-return Valve
- Fits Brand:
- Grohe
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Height:
- 3 in
- IAPMO Listed -:
- No
- Length:
- 1 in
- NSF Certified:
- Yes
- Product Type:
- Valve