DESCRIPTION

  • Extends 1-1/2" for volume controls and 2 handle valves with flat flange

Grohe 1/2 in. Extension Volume Control

G06427000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Fitting Size 1
1/2 in
Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$14.28
EACH
  • QUANTITY