DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • NPT threads: 1/2"
  • Protected against backflow

Grohe Grandera™ 1/2 in. NPT Shower Outlet Elbow

G27971

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Grandera™
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Height
2-11/16 in
Length
2-3/4 in
WaterSense Labeled
No
Width
2-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$133.45
EACH
  • QUANTITY