DESCRIPTION

  • Female inlet: 1/2"
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Male outlet: 1/2"

Grohe 1/2 Inline Vacuum Breaker

G07911

Color Finish

 

SPECIFICATIONS

Cartridge Type
Ceramic
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3/8 in
End Connection 1
Female
End Connection 2
Male
Fitting Size 1
1/2 in

Starting at
$56.28
EACH
  • QUANTITY

DOCUMENTS