DESCRIPTION

  • For GroTemp/GrohTherm® 34 900, 34 901, 34 472, 34 907, 34 909

Grohe 1/2 Reverse Thermostatic Cartridge

G47282000

Cartridge Type:

SPECIFICATIONS

Cartridge Type
Thermostatic
Diameter
1/2 in
Material
Brass
Number of Handles
Two Handle

Starting at
$220.92
EACH
  • QUANTITY