DESCRIPTION

  • Thermostat pressure balancing cartridge

Grohe 1/2 Thermostatic Pressure Balance Valve Cartridge

G47050000

Cartridge Type:

Thermostatic

SPECIFICATIONS

Cartridge Type
Thermostatic
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
1/2 in
Material
Brass
Number of Handles
Two Handle

Starting at
$157.08
EACH
  • QUANTITY