• Cart

DESCRIPTION

  • Adjustable aerator to direct the angle of the water flow from 20° to 40°
  • Brass body
  • EPA WaterSense® certification conserves water without sacrificing performance
  • Gpm: 1.5
  • Grohe EcoJoy® reduces water consumption by up to 50%
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Metal lever handle
  • Nylon reinforced braided flexible inlet hoses
  • Requires drain

Grohe Grandera™ 1.5 gpm 1-Hole Deckmount Bathroom Faucet with Single Lever Handle

G23312

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Grandera™
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
3-1/4 in
Spout Reach
4-3/8 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS