DESCRIPTION
- Adjustable height shower bar: 24"
- Bar diameter: 7/8"
- Euphoria® hand shower
- Grohe DreamSpray® features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for a custom showering experience
- Grohe EasyReach™ tray
- Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Shower hose: 59"
- Single spray pattern
- SpeedClean® anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
- Swivel hand shower holder
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.18.1
- Application
- Residential
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1
- Collection
- Euphoria®
- Color Finish
- StarLight® Polished Chrome
- Color Finish Category
- Chromes
- Diameter
- 4-5/16 in
- Faucet Connection
- Female Threaded
- Flow Rate
- 1.5 gpm
- Green
- WaterSense, Yes
- Height
- 24-7/16 in
- IAPMO Listed
- No
- Installation Type
- Wall Mount
- Length
- 69 in
- NSF Certified
- No
- Spray Type
- Rain
- Trim Only
- No
- WaterSense Labeled
- Yes
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday