DESCRIPTION
- GROHE DreamSpray®
- GROHE WaterCare® technology
- Speedclean® Anti-Lime system
- Spray setting: rain
- Suitable for instantaneous heater
Grohe Euphoria® 1.5 gpm Showerhead
G27270E
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- ANSI Specifications
- ANSI A112.18.1M
- ASME Specifications
- ASME A112.18.1M
- Application
- Residential
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1
- Collection
- Euphoria®
- Color Finish
- StarLight® Polished Chrome
- Color Finish Category
- Chromes
- Diameter
- 4-5/8 in
- End Connection 1
- NPT
- Fitting Size 1
- 1/2 in
- Fitting Sizes
- 1/2 in
- Flow Rate
- 1.5 gpm
- GSA Approved
- No
- IAPMO Listed
- No
- Material
- Plastic
- Material Type
- ABS
- Showerhead Function
- Single
- Spray Type
- Rain
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday