DESCRIPTION

  • GROHE SilkMove® ceramic cartridge
  • Includes metal pop-up
  • Stainless steel braided flexible supply lines 20"

Grohe Fairborn 1.5 gpm Single Lever Handle Faucet with Escutcheon

G23400

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Fairborn
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/4 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
2-13/16 in
Spout Reach
5-3/16 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
Yes
Width
7-15/32 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS