DESCRIPTION

Grohe Essence Professional 1.75 gpm 1-Hole Kitchen Faucet with Single Lever Handle

G30295

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Essence Professional
Color Finish
SuperSteel Infinity™
Color Finish Category
Stainless Steel
Faucet Connection
Compression, UNEF
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
GSA Approved
No
Handle Type
Lever
Height
20-7/8 in
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
7-3/4 in
Spout Reach
9-7/16 in
Spout Swivel
360°
Trim Only
No

Starting at
$548.72
EACH
  • QUANTITY