DESCRIPTION

  • Aerator height: 5-7/8"
  • Dual spray with toggle function switches between regular water flow and spray without turning off the water
  • Faucet height: 21-1/4"
  • Faucet reach: 9-3/16"
  • Features 360° maneuverable spring arm
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Single lever sink mixer
  • SpeedClean anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Swivel area of 140° in docking station

Grohe 1.75 gpm Single-Handle Kitchen Sink Faucet 140° Swivel

G31380

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Color Finish
SuperSteel Infinity™
Color Finish Category
Stainless Steel
Faucet Installation
1 Hole
Flow Rate
1.75 gpm
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Spout Height
5-7/8 in
Spout Reach
9-3/16 in
Spout Swivel
140°
Trim Only
No

Starting at
$666.47
EACH
  • QUANTITY

DOCUMENTS