DESCRIPTION

  • Aerator height of 11-11/16"
  • Automatic safety stop after 60 second (factory set)
  • Battery supply 6V lithium-battery, type CR-P2; indication of battery status through different pulses of water; safety shutdown circuit (when battery is nearly empty)
  • Faucet height of 13-1/8"
  • Flexible connection hoses
  • GROHE SilkMove®
  • Rapid installation system
  • Solenoid valve
  • Swivel 360°
  • Touch: activation of cold water via skin contact

Grohe Minta Touch 1.75 gpm Single Lever Handle Pull-Out Kitchen Faucet

G30218

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Minta Touch
Color Finish
SuperSteel Infinity™
Color Finish Category
Stainless Steel
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
GSA Approved
No
Handle Type
Lever
Height
13-1/8 in
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
11-3/4 in
Spout Reach
8-13/16 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY