DESCRIPTION

  • Aerator height: 7-3/8"
  • Dual spray with push button lock
  • Faucet reach: 7-5/16"
  • Forward rotating lever to avoid backsplash interference
  • Gpm: 1.75
  • Grohe RealSteel® stainless steel construction: produced from solid, grade 304 stainless steel
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Single lever handle
  • SpeedClean anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Swivel radius of 360°

Grohe Ladylux™ Cafe 1.75GPM 1-Handle Pull Out Bar Faucet with Dual Spray

G32256

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Collection
Ladylux™ Cafe
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Single Hole
Flow Rate
1.75 gpm
Handle Type
Lever
Material
Stainless Steel
Number of Handles
Single Handle
Spout Height
7-3/8 in
Spout Reach
7-5/16 in
Spout Type
High Arc Pull Down
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$587.97
EACH
  • QUANTITY