Grohe 1-Handle Mixing Valve and Ceramic Cartridge
G46048000
Cartridge Type:
CeramicSPECIFICATIONS
- Cartridge Type
- Ceramic
- Color Finish
- Brushed Nickel
- Color Finish Category
- Nickel Tones
- Diameter
- 1-3/4 in
- Material
- Ceramic
- Number of Handles
- Two Handle
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday