Ceramic Disc Cartridge 33755SD1 Ladylux Single Handle Kitchen Faucet

You last purchased this on
 
GROHE

Ceramic Disc Cartridge 33755SD1 Ladylux Single Handle Kitchen Faucet

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Ceramic Disc Cartridge 33755SD1 Ladylux Single Handle Kitchen Faucet

  • Fast #
  • Part #G46048000
  • Item #205043
  • Manufacturer Part #46048000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 46 mm
  • With Ceramic Sealing System
  • For use with Europlus®, Ladylux® Plus and Ladylux® Cafe single handle faucets
  • Adjustable Flow Rate Limiter
  • Grohe Silkmove
  • For Single Lever Mixers
  • Requires Certification

Specifications

Cartridge Type:
Ceramic Disc
Faucet Part Type:
Cartridge
IAPMO Listed -:
No
NSF Certified:
Yes
Width:
1-3/4 in