DESCRIPTION

  • Aerator height of 8-1/16"
  • Faucet height of 12-15/16"
  • Faucet reach of 8-3/8"
  • GROHE SilkMove®
  • Locking dual spray control (regular flow/spray)
  • Single lever handle
  • SpeedClean® anti-lime system
  • Stainless steel flex lines
  • Swivels 360°
  • Variable handle positioning

Grohe K4® 1-Hole Sink Mixer Faucet with Single Lever Handle

G32073

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
K4®
Color Finish
RealSteel®
Color Finish Category
Stainless Steel
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
8-1/16 in
Spout Reach
8-3/8 in
Spout Type
High Arc, Pull-Out
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS