DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Width: 2-11/16"

Grohe Euro 10 in. 2-Hole Escutcheon

G07555

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Euro
Color Finish
Chrome
Color Finish Category
Chromes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS