DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • NPT male threads: 1/2"

Grohe Rainshower® 12 in. Ceiling Shower Arm with Square Flange

G27487

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Rainshower®
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
End Connection 1
MNPT
Fitting Size 1
1/2 in
Length
12 in
Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$91.06
EACH
  • QUANTITY