1/2 in. FNPT Wall Mount Lavatory Faucet Valve
1/2 in. FNPT Wall Mount Lavatory Faucet Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2 in. NPT Female inlets
- 4-5/16 in. Center to center
- GROHE SilkMove for a lifetime of smooth operation
- Cast brass construction
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- MA Approved -:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Valve Size:
- 1/2 in
- Valve Type:
- Lavatory Rough-In Valve
- WaterSense Labeled:
- No