1/2 in. Seat Washer
Universal 1/2 in. Seat Washer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For cartridges 07 146, 07 147
Specifications
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Plastic
- NSF Certified:
- Yes