DESCRIPTION

  • GROHE StarLight®
  • Grab bar

Grohe Essentials 13-3/4 in. Grab Bar

G40421000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Essentials
Color Finish
Polished Chrome
Color Finish Category
Chromes
IsAcceptableImage
Length
13-3/4 in
Width
3-7/16 in

Starting at
Call for Pricing
  • QUANTITY