DESCRIPTION

  • Custom shower thermostatic trim
  • Flow rate of 14 gpm at 45 psi
  • For high-flow, multiple outlet custom shower applications
  • GROHE SilkMove®
  • GROHE StarLight®
  • GROHE TurboStat®
  • Metal trim plate
  • Requires GrohFlex® universal rough-in box (35 026)
  • Requires separate volume controls

Grohe Grandera 14 gpm Custom Shower Thermostatic Trim with Control Module and Single Knob Handle

G19940

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Grandera
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Flow Rate
14 gpm
Handle Material
Metal
Handle Type
Knob
Height
6-11/16 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Metal
Maximum Pressure
45 psi
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
6-11/16 in

Starting at
$450.59
EACH
  • QUANTITY