• Cart

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes mounting hardware

Grohe 16-1/4 in. Toilet Brush Set

G40632

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
16-1/4 in
IAPMO Listed
Yes
Material
Ceramic
Width
6-1/4 in

Starting at
$438.47
EACH
  • QUANTITY

DOCUMENTS