• Cart

DESCRIPTION

  • Aerator height of 8"
  • Battery supply 6 V lithium-battery, type CR-P2; CE approved; indication of battery status through different pulses of water; safety shutdown circuit (when battery is nearly empty)
  • Faucet height of 14-15/16"
  • Faucet reach of 8-5/16"
  • Flexible connection hoses
  • GROHE SilkMove®
  • GrohTherm® micro (34 507): thermostatic scalding protection; GROHE TurboStat® element; built-in non-return valves; dirt strainers; connection set; max pressure differential 5:1; minimum recommended pressure 15 PSI
  • Rapid installation system from the top
  • SpeedClean® anti-lime system
  • Swivel area 360°

Grohe 1.75 gpm Single Lever Handle Pull-Down Kitchen Faucet

G30226

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Color Finish
SuperSteel Infinity™
Color Finish Category
Stainless Steel
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Number of Handles
Single Handle
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY