DESCRIPTION

  • GROHE StarLight®
  • Two-arm towel holder 17"

Grohe Essentials 18 in. Arm Towel Bar

G40371000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Essentials
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-3/8 in
IAPMO Listed
No
Length
18 in
Material
Brass
Width
2-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS