DESCRIPTION

  • Features DreamSpray® perfect spray pattern
  • Non-adjustable wide spray
  • Speedclean® Anti-Lime system

Grohe Euphoria® 2 gpm Showerhead

G278080

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Collection
Euphoria®
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Diameter
7 in
Fitting Size 1
1/2 in
Flow Rate
2 gpm
Showerhead Function
Single
Size
1/2 in
WaterSense Labeled
No

Starting at
$116.97
EACH
  • QUANTITY

DOCUMENTS