DESCRIPTION

  • Aerator height: 10-1/8"
  • Brass body
  • Dual spray with push button lock
  • Faucet height: 16-9/16"
  • Faucet reach: 8-9/16"
  • Grohe RealSteel® stainless steel construction: produced from solid, grade 304 stainless steel
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • SpeedClean® anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Swivel radius of 360°

Grohe Ladylux™3 Pro 2.2 gpm 1 Lever Handle Deck Mount Kitchen Sink Faucet Pull Out Spout 3/8 in. Compression Connection

G322260

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1M
Application
Residential
CEC Compliant
For Sale in CA
Collection
Ladylux™3 Pro
Color Finish
SuperSteel Infinity™
Color Finish Category
Stainless Steel
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
10-1/8 in
Spout Reach
8-9/16 in
Spout Type
Pull Out

Starting at
$456.09
EACH
  • QUANTITY