DESCRIPTION

  • For use with cold water only
  • Gpm: 1.75
  • Grohe RealSteel® stainless steel construction: produced from solid, grade 304 stainless steel
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Jointed swing spout
  • Maximum 20" reach to stove tops
  • Produced from solid, grade 304 stainless steel
  • Single hole installation
  • Wall and spout shut-off valves

Grohe 2.2 gpm 2-Handle Wall Mount Pot Filler 360° Swivel Swing Spout 1/2 in. IPS Connection

G31041SD0

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle
Spout Height
3-9/16 in
Spout Reach
20-1/16 in
Spout Swivel
360°
Spout Type
Swing
Trim Only
No

Starting at
$1082.52
EACH
  • QUANTITY