DESCRIPTION

  • SilkMove® Ceramic Cartridges
  • Sold less handles
  • Vacuum breaker
  • Vertical spray and rim flush

Grohe Talia® 2.2 gpm Less Handle Bidet Faucet with Vacuum Breaker

G24667

Color Finish

 

SPECIFICATIONS

Collection
Talia®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS