DESCRIPTION

  • Brass body
  • Dual spray with toggle function switches between regular water flow and spray without turning off the water
  • Gpm: 1.75
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Nylon reinforced braided flexible inlet hoses
  • Single lever handle
  • SpeedClean anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Swivel radius of 120°

Grohe Europlus® 2.2 gpm Single-Handle Deck Mount Kitchen Sink Faucet 120° Pull Out Spout 3/8 in. Compression Connection

G329462

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1M
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1-05
Collection
Europlus®
Color Finish
SuperSteel Infinity™
Color Finish Category
Stainless Steel
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
5-11/16 in
Spout Reach
9-5/8 in
Spout Swivel
120°
Spout Type
Pull Out

Starting at
$391.72
EACH
  • QUANTITY