DESCRIPTION

  • Brass body
  • Faucet height when lever is in open position: 8"
  • Gpm: 1.75
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes 10" escutcheon
  • Lever handle
  • Nylon reinforced braided flexible inlet hoses
  • Swivel radius of 140°

Grohe Eurosmart Cosmo® 2.2 gpm Single-Handle Deck Mount Kitchen Sink Faucet 140° Swivel Spout 3/8 in. Compression Connection

G31135

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Collection
Eurosmart Cosmo®
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Side Spray
No
Spout Height
4-1/4 in
Spout Reach
8-7/8 in
Spout Swivel
140°
Spout Type
Swivel

Starting at
Call for Pricing
  • QUANTITY