DESCRIPTION

  • Aerator height: 9-5/8"
  • Dual spray with toggle function switches between regular water flow and spray without turning off the water
  • Faucet height: 11-11/16"
  • Faucet reach: 9-1/8"
  • Grohe RealSteel® stainless steel
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Single lever handle
  • SpeedClean® anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Swivel radius of 360°

Grohe Ladylux™ 2.2 gpm Single-Handle Deck Mount Kitchen Sink Faucet 360° Swivel Pull Out Spout 3/8 in. Compression Connection

G3337590

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Collection
Ladylux™
Color Finish
RealSteel®
Color Finish Category
Stainless Steel
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Material
Stainless Steel
Number of Handles
Single Handle
Side Spray
No
Spout Height
9-5/8 in
Spout Reach
9-1/8 in
Spout Swivel
360°
Spout Type
Pull Out

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$509.47
EACH
  • QUANTITY