DESCRIPTION

  • Aerator height: 5-1/4"
  • Brass body
  • Dual spray with toggle function switches between regular water flow and spray without turning off the water
  • Faucet height when lever is in open position: 8-7/8"
  • Faucet reach: 9-5/8"
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Single lever handle
  • SpeedClean anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Swivel radius of 140°

Grohe Eurodisc® 1.75 gpm Single Lever Handle Deckmount Kitchen Sink Faucet Pull-Out Spout 3/8 in. Compression Connection

G33330002

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Collection
Eurodisc®
Color Finish
SuperSteel Infinity™
Color Finish Category
Stainless Steel
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Side Spray
No
Spout Height
5-1/4 in
Spout Reach
9-5/8 in
Spout Swivel
140°
Spout Type
Pull-Out
Trim Only
No
WaterSense Labeled
No

Starting at
$399.57
EACH
  • QUANTITY