DESCRIPTION

  • Aerator height: 11-7/8"
  • Brass body
  • Dual spray with toggle function switches between regular water flow and spray without turning off the water
  • Faucet height: 14-1/8"
  • Faucet reach: 8-7/16"
  • Grohe RealSteel® stainless steel
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • SpeedClean® anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Swivel radius of 360°

Grohe Ladylux™3 Plus 2.2 gpm Single-Handle Deck Mount Kitchen Sink Faucet Pull Out Spout 3/8 in. Compression Connection

G338930

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Collection
Ladylux™3 Plus
Color Finish
RealSteel®
Color Finish Category
Stainless Steel
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Material
Brass, Stainless Steel
Number of Handles
Single Handle
Side Spray
No
Spout Height
11-7/8 in
Spout Reach
8-7/16 in
Spout Type
Pull Out

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$470.22
EACH
  • QUANTITY