DESCRIPTION

  • CALGreen compliant
  • Cold water only
  • Coordinated LadyLux3® design
  • Flow rate of 1.75 gpm
  • GROHE RealSteel® stainless steel construction – produced from solid, grade 304 stainless steel
  • GROHE SilkMove®
  • Jointed swing spout
  • Maximum 20-1⁄16" reach capability to cook tops
  • Single-hole installation
  • Wall and spout shut-off valves

Grohe Ladylux™3 2.2 gpm Wall Mount Pot Filler

G31075

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Collection
Ladylux™3
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.2 gpm
IsAcceptableImage
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Reach
20 in
Spout Type
Jointed Swing

Starting at
$980.47
EACH
  • QUANTITY