DESCRIPTION

  • 1 1/8" max deck thickness
  • 1/2" valves
  • Bonnetless, Outside Screw & Yoke
  • Cast Lugs in Yoke for Lockout in Closed Position or Optional Open Position (Lock Bar is Optional)
  • Cast Stainless Steel Body, Yoke and Packing Gland
  • Ductile Iron Handwheel
  • Meets MSS SP-81 Specification for 150 PSI CWP
  • Rising Stem
  • Smooth Flow, Non-clogging Seat Design
  • Thrust Ball Bearing Yoke Bushing (6" & Larger)

Grohe Seabury™ 2.5 gpm 4-Hole Bath Combination with Double-Handle

G25502

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Seabury™
Color Finish
Sterling Infinity™
Color Finish Category
Nickel Tones
Faucet Connection
IPS
Faucet Connection Size
3/4 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
2.5 gpm
IAPMO Listed
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
3-55/64 in
Spout Reach
8-1/16 in
Spout Type
Diverter
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS