• Cart

DESCRIPTION

  • Adjust spray angle and position with 8-position RotaHead
  • Face: 3-15/16"
  • Gpm: 2.5
  • Grohe DreamSpray® features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for a custom showering experience
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • RotaHead system allows hand shower to function as a shower head or a body spray when used with a shower bar
  • SpeedClean anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Spray patterns: 5

Grohe Movario® 2.5 gpm 5-Function Hand Shower

G28444

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Movario®
Color Finish
Sterling Infinity™
Color Finish Category
Nickel Tones
Depth
10 in
Faucet Connection
Male
Faucet Mount
Ceiling Mount, Wall Mount
Flow Rate
2.5 gpm
Height
6-3/16 in
IAPMO Listed
No
Material
Plastic
Material Type
ABS
NSF Certified
No
Showerhead Function
5
Spray Type
Champagne, Massage, Needle Jet, Rain, Wide
Trim Only
No
WaterSense Labeled
No
Width
3 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS